Motion
43681451
4' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741222
MFR #43681451
Price$9.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741222
MFR #43681451

Mfr description
43681451 43681451 2"X4' 2PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.63/each

Specifications

Dimensions

  • Length
    4 ft
  • Width
    2 in

Details

  • Basket Capacity
    12,800 lbs
  • Capacity
    6,400.00 lbs
  • Choker Capacity
    5,000 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)