Motion
43681543
4' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741230
MFR #43681543
List Price$16.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741230
MFR #43681543

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.90/each for your price

Overview

Mfr description
43681543 43681543 3"X4' 2PLY POLY WORKSM

Specifications

  • Basket Capacity
    17200 lbs
  • Capacity
    8600.00 lbs
  • Choker Capacity
    6900 lbs
  • Length
    4 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    8600 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought