Motion
43681568
8' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741232
MFR #43681568
Price$25.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741232
MFR #43681568

Mfr description
43681568 43681568 3"X8' 2PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.43/each

Specifications

Dimensions

  • Length
    8 ft
  • Width
    3 in

Details

  • Basket Capacity
    17,200 lbs
  • Capacity
    8,600.00 lbs
  • Choker Capacity
    6,900 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)