Motion
43681600
6' Long x 1" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Endless Sling
MI ITEM #11741236
MFR #43681600
Price$7.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 1" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Endless Sling
MI ITEM #11741236
MFR #43681600

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.98/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    1 in

Details

  • Basket Capacity
    6,400 lbs
  • Capacity
    3,200.00 lbs
  • Choker Capacity
    2,500 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs

Overview

Mfr description
43681600 43681600 1"X6' 1PLY POLY WORKSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought