Motion
43681642
3' Long x 2" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Endless Sling
Mi Item #11741240
MFR #43681642
Price$12.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 2" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Endless Sling
Mi Item #11741240
MFR #43681642

Mfr description
43681642 43681642 2"X3' 1PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.23/each

Specifications

Dimensions

  • Length
    3 ft
  • Width
    2 in

Details

  • Basket Capacity
    12,800 lbs
  • Capacity
    6,400.00 lbs
  • Choker Capacity
    5,000 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)