Motion
43681683
10' Long x 2" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Endless Sling
MI ITEM #11741244
MFR #43681683
List Price$18.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 2" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Endless Sling
MI ITEM #11741244
MFR #43681683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.65/each for your price

Overview

Mfr description
43681683 43681683 2"X10' 1PLY POLY WORKS

Specifications

  • Basket Capacity
    12,800 lbs
  • Capacity
    6,400.00 lbs
  • Choker Capacity
    5,000 lbs
  • Length
    10 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought