Motion
43681758
8' Long x 3" Wide, 8,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741250
MFR #43681758
List Price$31.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 3" Wide, 8,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741250
MFR #43681758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.58/each for your price

Overview

Mfr description
43681758 43681758 3"X8' 1PLY POLY WORKSM

Specifications

  • Basket Capacity
    17,200 lbs
  • Capacity
    8,600.00 lbs
  • Choker Capacity
    6,900 lbs
  • Length
    8 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought