Motion
43681790
6' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
Mi Item #11741254
MFR #43681790
Price$17.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
Mi Item #11741254
MFR #43681790

Mfr description
43681790 43681790 1"X6' 2PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.63/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    1 in

Details

  • Basket Capacity
    12400 lbs
  • Capacity
    6200.00 lbs
  • Choker Capacity
    4900 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)