Motion
43681808
8' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741255
MFR #43681808
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741255
MFR #43681808

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.85/each

Specifications

Dimensions

  • Length
    8 ft
  • Width
    1 in

Details

  • Basket Capacity
    12,400 lbs
  • Capacity
    6,200.00 lbs
  • Choker Capacity
    4,900 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6,200 lbs

Overview

Mfr description
43681808 43681808 1"X8' 2PLY POLY WORKSM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought