Motion
43681816
10' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741256
MFR #43681816
List Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 1" Wide, 6,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 4,900 Lb Choker Capacity, with Endless Sling
MI ITEM #11741256
MFR #43681816

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.55/each for your price

Overview

Mfr description
43681816 43681816 1"X10' 2PLY POLY WORKS

Specifications

  • Basket Capacity
    12,400 lbs
  • Capacity
    6,200.00 lbs
  • Choker Capacity
    4,900 lbs
  • Length
    10 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    6,200 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text