1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43681840
6' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
MI ITEM #
11741258
MFR #
43681840
Price
$26.23
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 43681840
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43681840
6' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
MI ITEM #
11741258
MFR #
43681840
Mfr description
43681840 43681840 2"X6' 2PLY POLY WORKSM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.23
/each
Add to Cart
Specifications
Dimensions
Length
6 ft
Width
2 in
Details
Basket Capacity
24,400 lbs
Capacity
12,200.00 lbs
Choker Capacity
9,800 lbs
Material
Polyester
Ply
2
Style
Endless Sling
Type
Web Sling
Vertical Capacity
12,200 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items