Motion
43681857
8' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
MI ITEM #11741259
MFR #43681857
List Price$33.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
MI ITEM #11741259
MFR #43681857

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.48/each for your price

Overview

Mfr description
43681857 43681857 2"X8' 2PLY POLY WORKSM

Specifications

  • Basket Capacity
    24,400 lbs
  • Capacity
    12,200.00 lbs
  • Choker Capacity
    9,800 lbs
  • Length
    8 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    12,200 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought