Motion
43681873
12' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
Mi Item #11741261
MFR #43681873
Price$48.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
Mi Item #11741261
MFR #43681873

Mfr description
43681873 43681873 2"X12' 2PLY POLY WORKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.05/each

Specifications

Dimensions

  • Length
    12 ft
  • Width
    2 in

Details

  • Basket Capacity
    24400 lbs
  • Capacity
    12200.00 lbs
  • Choker Capacity
    9800 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    12200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)