Motion
43681899
20' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
Mi Item #11741263
MFR #43681899
Price$77.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 2" Wide, 12,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,800 Lb Choker Capacity, with Endless Sling
Mi Item #11741263
MFR #43681899

Mfr description
43681899 43681899 2"X20' 2PLY POLY WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$77.18/each

Specifications

Dimensions

  • Length
    20 ft
  • Width
    2 in

Details

  • Basket Capacity
    24,400 lbs
  • Capacity
    12,200.00 lbs
  • Choker Capacity
    9,800 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    12,200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)