Motion
43681907
6' Long x 3" Wide, 16,300 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 13,000 Lb Choker Capacity, with Endless Sling
Mi Item #11741264
MFR #43681907
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 3" Wide, 16,300 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 13,000 Lb Choker Capacity, with Endless Sling
Mi Item #11741264
MFR #43681907

Mfr description
43681907 43681907 3"X6' 2PLY POLY WORKSM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    3 in

Details

  • Basket Capacity
    32,600 lbs
  • Capacity
    16,300.00 lbs
  • Choker Capacity
    13,000 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Endless Sling
  • Type
    Web Sling
  • Vertical Capacity
    16,300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)