Motion
43681949
8' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741268
MFR #43681949
List Price$7.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741268
MFR #43681949

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.03/each for your price

Overview

Mfr description
43681949 43681949 1"X8' 1PLY TW POLY WOR

Specifications

  • Basket Capacity
    3,200 lbs
  • Capacity
    1,600.00 lbs
  • Choker Capacity
    1,250 lbs
  • Length
    8 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    1,600 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought