Motion
43681972
16' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Twisted)
Mi Item #11741271
MFR #43681972
Price$25.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Twisted)
Mi Item #11741271
MFR #43681972

Mfr description
43681972 43681972 2"X16'1PLY TW POLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.20/each

Specifications

Dimensions

  • Length
    16 ft
  • Width
    2 in

Details

  • Basket Capacity
    6,400 lbs
  • Capacity
    3,200.00 lbs
  • Choker Capacity
    2,500 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)