Motion
43681980
20' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741272
MFR #43681980
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741272
MFR #43681980

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.50/each

Specifications

Dimensions

  • Length
    20 ft
  • Width
    2 in

Details

  • Basket Capacity
    6,400 lbs
  • Capacity
    3,200.00 lbs
  • Choker Capacity
    2,500 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs

Overview

Mfr description
43681980 43681980 2"X20'1PLY TW POLY WOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought