1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43682137
4' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Hardware (Unilink)
MI ITEM #
11741284
MFR #
43682137
Price
$31.48
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 43682137
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43682137
4' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Hardware (Unilink)
MI ITEM #
11741284
MFR #
43682137
Mfr description
43682137 43682137 2"X4' 1PLY POLY WORKSM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$31
.48
/each
Add to Cart
Specifications
Dimensions
Length
4 ft
Width
2 in
Details
Basket Capacity
6,400 lbs
Capacity
3,200.00 lbs
Choker Capacity
2,500 lbs
Material
Polyester
Ply
1
Style
Hardware (Unilink)
Type
Web Sling
Type of Hook
UNILINK
Vertical Capacity
3,200 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items