Motion
43682145
6' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Hardware (Unilink)
MI ITEM #11741285
MFR #43682145
List Price$33.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Hardware (Unilink)
MI ITEM #11741285
MFR #43682145

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.25/each for your price

Overview

Mfr description
43682145 43682145 2"X6' 1PLY POLY WORKSM

Specifications

  • Basket Capacity
    6,400 lbs
  • Capacity
    3,200.00 lbs
  • Choker Capacity
    2,500 lbs
  • Length
    6 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Hardware (Unilink)
  • Type
    Web Sling
  • Type of Hook
    UNILINK
  • Vertical Capacity
    3,200 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought