Motion
43682335
12' Long x 4" Wide, 11,500 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,200 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741299
MFR #43682335
Price$48.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' Long x 4" Wide, 11,500 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,200 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741299
MFR #43682335

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$48.40/each

Specifications

Dimensions

  • Length
    12 ft
  • Width
    4 in

Details

  • Basket Capacity
    23,000 lbs
  • Capacity
    11,500.00 lbs
  • Choker Capacity
    9,200 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    11,500 lbs

Overview

Mfr description
43682335 43682335 4"X12' 2PLY POLY WORKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought