Motion
43682418
10' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741306
MFR #43682418
List Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Twisted)
MI ITEM #11741306
MFR #43682418

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$33.65/each for your price

Overview

Mfr description
43682418 43682418 3"X10'2PLY TW POLY WOR

Specifications

  • Basket Capacity
    17,200 lbs
  • Capacity
    8,600.00 lbs
  • Choker Capacity
    6,900 lbs
  • Length
    10 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought