Motion
43682558
3' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741311
MFR #43682558
List Price$5.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741311
MFR #43682558

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.30/each for your price

Overview

Mfr description
43682558 43682558 1"X3'1PLY E/E POLY WOR

Specifications

  • Basket Capacity
    3,200 lbs
  • Choker Capacity
    1,250 lbs
  • Length
    3 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    1,600 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought