Motion
43682582
6' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
Mi Item #11741314
MFR #43682582
Price$9.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
Mi Item #11741314
MFR #43682582

Mfr description
43682582 43682582 1"X6'1PLY E/E POLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.38/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    1 in

Details

  • Basket Capacity
    3,200 lbs
  • Choker Capacity
    1,250 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    1,600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)