Motion
43682632
12' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741319
MFR #43682632
List Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12' Long x 1" Wide, 1,600 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 1,250 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741319
MFR #43682632

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.85/each for your price

Overview

Mfr description
43682632 43682632 1"X12' 1PLY POLY WORKS

Specifications

  • Basket Capacity
    3,200 lbs
  • Choker Capacity
    1,250 lbs
  • Length
    12 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    1,600 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought