Motion
43682806
20' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
Mi Item #11741335
MFR #43682806
Price$22.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 2" Wide, 3,200 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
Mi Item #11741335
MFR #43682806

Mfr description
43682806 43682806 2"X20' 1PLY POLY WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.18/each

Specifications

Dimensions

  • Length
    20 ft
  • Width
    2 in

Details

  • Basket Capacity
    6,400 lbs
  • Choker Capacity
    2,500 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)