Motion
43682889
10' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741339
MFR #43682889
Price$21.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741339
MFR #43682889

Mfr description
43682889 43682889 3"X10'1PLY EE POLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.83/each

Specifications

Dimensions

  • Length
    10 ft
  • Width
    3 in

Details

  • Basket Capacity
    9,600 lbs
  • Choker Capacity
    3,800 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    4,800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)