Motion
43682921
18' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741343
MFR #43682921
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
18' Long x 3" Wide, 4,800 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 3,800 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741343
MFR #43682921

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.10/each

Specifications

Dimensions

  • Length
    18 ft
  • Width
    3 in

Details

  • Basket Capacity
    9,600 lbs
  • Choker Capacity
    3,800 lbs
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    4,800 lbs

Overview

Mfr description
43682921 43682921 3"X18' 1PLY POLY WORKS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought