Motion
43682947
6' Long x 4" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741345
MFR #43682947
List Price$19.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 4" Wide, 6,400 Lb Vertical Capacity, 1 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741345
MFR #43682947

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.68/each for your price

Overview

Mfr description
43682947 43682947 4"X6'1PLY E/E POLY WOR

Specifications

  • Basket Capacity
    12,800 lbs
  • Choker Capacity
    5,000 lbs
  • Length
    6 ft
  • Material
    Polyester
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought