Motion
43683101
20' Long x 1" Wide, 3,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741359
MFR #43683101
List Price$28.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 1" Wide, 3,200 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 2,500 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741359
MFR #43683101

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.98/each for your price

Overview

Mfr description
43683101 43683101 1"X20' 2PLY POLY WORKS

Specifications

  • Basket Capacity
    6,400 lbs
  • Choker Capacity
    2,500 lbs
  • Length
    20 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    3,200 lbs
  • Width
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought