Motion
43683234
3' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741372
MFR #43683234
Price$14.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
Mi Item #11741372
MFR #43683234

Mfr description
43683234 43683234 3"X3'2PLY E/E POLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.10/each

Specifications

Dimensions

  • Length
    3 ft
  • Width
    3 in

Details

  • Basket Capacity
    17,200 lbs
  • Choker Capacity
    6,900 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)