Motion
43683267
6' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741375
MFR #43683267
List Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741375
MFR #43683267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.68/each for your price

Overview

Mfr description
43683267 43683267 3"X6'2PLY E/E POLY WOR

Specifications

  • Basket Capacity
    17,200 lbs
  • Choker Capacity
    6,900 lbs
  • Length
    6 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought