Motion
43683366
20' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741381
MFR #43683366
List Price$58.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 3" Wide, 8,600 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 6,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741381
MFR #43683366

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$58.55/each for your price

Overview

Mfr description
43683366 43683366 3"X20' 2PLY POLY WORKS

Specifications

  • Basket Capacity
    17,200 lbs
  • Choker Capacity
    6,900 lbs
  • Length
    20 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    8,600 lbs
  • Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought