Motion
43683424
10' Long x 4" Wide, 11,500 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,200 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741387
MFR #43683424
List Price$46.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10' Long x 4" Wide, 11,500 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 9,200 Lb Choker Capacity, Silver (Color), with Eye & Eye (Flat)
MI ITEM #11741387
MFR #43683424

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.22/each for your price

Overview

Mfr description
43683424 43683424 4"X10'2PLY EE POLY WOR

Specifications

  • Basket Capacity
    23,000 lbs
  • Choker Capacity
    9,200 lbs
  • Length
    10 ft
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    11,500 lbs
  • Width
    4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text