Motion
43683564
3' Long x 2" Wide, 2,400 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 1,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741400
MFR #43683564
List Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3' Long x 2" Wide, 2,400 Lb Vertical Capacity, 1 Ply, Nylon Web Sling 1,900 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #11741400
MFR #43683564

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.70/each for your price

Overview

Mfr description
43683564 43683564 2"X3' 1PLY POLY WORKSM

Specifications

  • Basket Capacity
    4,800 lbs
  • Capacity
    2,400.00 lbs
  • Choker Capacity
    1,900 lbs
  • Length
    3 ft
  • Material
    Nylon
  • Ply
    1
  • Style
    Eye & Eye(Flat)
  • Type
    Web Sling
  • Vertical Capacity
    2,400 lbs
  • Width
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought