1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43683622
3' Long x 3" Wide, 6,500 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 5,200 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #
11741404
MFR #
43683622
Price
$10.33
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Lifting Equipment
Tie-Down Straps
Value Collection 43683622
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43683622
3' Long x 3" Wide, 6,500 Lb Vertical Capacity, 2 Ply, Nylon Web Sling 5,200 Lb Choker Capacity, with Eye & Eye (Flat)
MI ITEM #
11741404
MFR #
43683622
Mfr description
43683622 43683622 3"X3' 2PLY POLY WORKSM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$10
.33
/each
Add to Cart
Specifications
Dimensions
Length
3 ft
Width
3 in
Details
Basket Capacity
13,000 lbs
Capacity
6,500.00 lbs
Choker Capacity
5,200 lbs
Material
Nylon
Ply
2
Style
Eye & Eye(Flat)
Type
Web Sling
Vertical Capacity
6,500 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items