Motion
43683788
6' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, Silver (Color), with Eye & Eye (Twisted)
MI ITEM #11741416
MFR #43683788
Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, Silver (Color), with Eye & Eye (Twisted)
MI ITEM #11741416
MFR #43683788

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$14.18/each

Specifications

Dimensions

  • Length
    6 ft
  • Width
    2 in

Details

  • Basket Capacity
    12,800 lbs
  • Choker Capacity
    5,000 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs

Overview

Mfr description
43683788 43683788 2"X6' 2PLY TW POLY WOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought