Motion
43683853
20' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, Silver (Color), with Eye & Eye (Twisted)
Mi Item #11741422
MFR #43683853
Price$38.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20' Long x 2" Wide, 6,400 Lb Vertical Capacity, 2 Ply, Polyester Web Sling 5,000 Lb Choker Capacity, Silver (Color), with Eye & Eye (Twisted)
Mi Item #11741422
MFR #43683853

Mfr description
43683853 43683853 2"X20'2PLY TW POLY WOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.25/each

Specifications

Dimensions

  • Length
    20 ft
  • Width
    2 in

Details

  • Basket Capacity
    12,800 lbs
  • Choker Capacity
    5,000 lbs
  • Material
    Polyester
  • Ply
    2
  • Style
    Eye & Eye(Twisted)
  • Type
    Web Sling
  • Vertical Capacity
    6,400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)