Motion
43685528
4" Wide x 5/16" Thick, Wear Pad Fits up to 9/32" Chain Sling Diam and up to 2" Web Sling Width
Mi Item #11741428
MFR #43685528
Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" Wide x 5/16" Thick, Wear Pad Fits up to 9/32" Chain Sling Diam and up to 2" Web Sling Width
Mi Item #11741428
MFR #43685528

Mfr description
43685528 43685528 4X12" FLAT WHITE WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.15/each

Specifications

Dimensions

  • Fit Wire Rope Diameter
    3/4 in
  • Fits Chain Sling Diameter
    9/32 in
  • Length
    12 in
  • Thickness
    5/16 in
  • Width
    4 in

Details

  • Fits Part Numbers
    EN60, EE30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)