Motion
43685536
6" Wide x 5/16" Thick, Wear Pad Fits up to 1/2" Chain Sling Diam and up to 4" Web Sling Width
Mi Item #11741429
MFR #43685536
Price$10.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 5/16" Thick, Wear Pad Fits up to 1/2" Chain Sling Diam and up to 4" Web Sling Width
Mi Item #11741429
MFR #43685536

Mfr description
43685536 43685536 6X18" FLAT WHITE WORKS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.50/each

Specifications

Dimensions

  • Fit Wire Rope Diameter
    1-1/2 in
  • Fits Chain Sling Diameter
    1/2 in
  • Length
    18 in
  • Thickness
    5/16 in
  • Width
    6 in

Details

  • Fits Part Numbers
    EN180, EE120
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)