Motion
43685569
6" Wide x 3/16" Thick, Wear Pad Fits up to 1/2" Chain Sling Diam and up to 4" Web Sling Width
MI ITEM #11741432
MFR #43685569
List Price$10.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Wide x 3/16" Thick, Wear Pad Fits up to 1/2" Chain Sling Diam and up to 4" Web Sling Width
MI ITEM #11741432
MFR #43685569

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.05/each for your price

Overview

Mfr description
43685569 43685569 6X18" FLAT WORKSMART W

Specifications

  • Fits Chain Sling Diameter
    1/2 in
  • Fits Part Numbers
    EN180, EE120
  • Fit Wire Rope Diameter
    1-1/2 in
  • Length
    18 in
  • Thickness
    3/16 in
  • Width
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought