1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
43685577
8" Wide x 3/16" Thick, Wear Pad Fits up to 5/8" Chain Sling Diam and up to 6" Web Sling Width
MI ITEM #
11741433
MFR #
43685577
Price
$13.68
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 43685577
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
43685577
8" Wide x 3/16" Thick, Wear Pad Fits up to 5/8" Chain Sling Diam and up to 6" Web Sling Width
MI ITEM #
11741433
MFR #
43685577
Mfr description
43685577 43685577 8X18" FLAT WORKSMART W
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$13
.68
/each
Add to Cart
Specifications
Dimensions
Fit Wire Rope Diameter
2-1/4 in
Fits Chain Sling Diameter
5/8 in
Length
18 in
Thickness
3/16 in
Width
8 in
Details
Fits Part Numbers
EN360, EE240
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items