Motion
43749167
100' Long, 1/8" Diam, Aircraft Cable - 1,780 Lb Breaking Strength, Material Grade 316, 7 x 19 Strand Core
Mi Item #11741435
MFR #43749167
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100' Long, 1/8" Diam, Aircraft Cable - 1,780 Lb Breaking Strength, Material Grade 316, 7 x 19 Strand Core
Mi Item #11741435
MFR #43749167

Mfr description
43749167 43749167 7X19 - 1/8"DIA 100' 31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Breaking Strength
    1,780 lb
  • Diameter
    1/8 in
  • Length
    100 ft

Details

  • Finish Coating
    Stainless Steel
  • Material Grade
    316
  • PSC Code
    4010
  • Strand Type
    7 x 19 Strand Core
  • Type
    Aircraft Cable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)