Motion
43749175
50' Long, 1/8" Diam, Aircraft Cable - 1,780 Lb Breaking Strength, Material Grade 316, 7 x 19 Strand Core
MI ITEM #11741436
MFR #43749175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50' Long, 1/8" Diam, Aircraft Cable - 1,780 Lb Breaking Strength, Material Grade 316, 7 x 19 Strand Core
MI ITEM #11741436
MFR #43749175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
43749175 43749175 7X19 - 1/8"DIA 50' 316

Specifications

  • Finish Coating
    Stainless Steel
  • Length
    50 ft
  • Breaking Strength
    1,780 lb
  • Diameter
    1/8 in
  • Material Grade
    316
  • PSC Code
    4010
  • Type
    Aircraft Cable
  • Strand Type
    7 x 19 Strand Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought