Motion
43760750
O-Ring - 0.6740 in - 11/16 in ID, 0.8750 in - 7/8 in OD, 70, Buna-N Material
MI ITEM #11741608
MFR #43760750
Price$10.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.6740 in - 11/16 in ID, 0.8750 in - 7/8 in OD, 70, Buna-N Material
MI ITEM #11741608
MFR #43760750

Mfr description
43760750 43760750 568-115 WHITE 25/PK BU
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
  • Round cross-section shapes can be used in both static and dynamic applications. They are used as a mechanical seal or gasket and are seated in a groove and compressed during assembly between two or more parts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.12/each

Specifications

Dimensions

  • Inside Diameter  
    0.6740 in - 11/16 in
  • Outside Diameter  
    0.8750 in - 7/8 in
  • Thickness
    0.1030 in - 3/32 in

Details

  • Additional Details
    White FDA Approved BUNA
  • Color
    White
  • Cross Section Shape
    Round
  • Dash Number
    115
  • Durometer Shore
    70
  • Hardness
    70
  • Material
    Buna-N
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)