1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
44084697
1 Shelf Combination Storage Cabinet & Work Table Gray, 36" Wide x 34" High
MI ITEM #
11741880
MFR #
44084697
Price
$570.03
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 44084697
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
44084697
1 Shelf Combination Storage Cabinet & Work Table Gray, 36" Wide x 34" High
MI ITEM #
11741880
MFR #
44084697
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$570.03
/each
Qty
Add to Cart
Specifications
Dimensions
Height
34 in
Width
36 in
Details
Color
Gray
Material
Steel
Number Of Shelves
1
PSC Code
7110
Type
Combination Storage Cabinet & Work Table
Overview
Mfr description
44084697 44084697 24X36X34" STL STORAGE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought