Motion
44084705
1 Shelf Combination Storage Cabinet & Work Table Gray, 24" Wide x 34" High
Mi Item #11741881
MFR #44084705
Price$383.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Shelf Combination Storage Cabinet & Work Table Gray, 24" Wide x 34" High
Mi Item #11741881
MFR #44084705

Mfr description
44084705 44084705 24X24X34" STL STORAGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.00/each

Specifications

Dimensions

  • Height
    34 in
  • Width
    24 in

Details

  • Color
    Gray
  • Material
    Steel
  • Number Of Shelves
    1
  • PSC Code
    7110
  • Type
    Combination Storage Cabinet & Work Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)