Motion
44084713
3 Shelf Combination Storage Cabinet & Work Table Gray, 21" Wide x 34" High
Mi Item #11741882
MFR #44084713
Price$363.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Shelf Combination Storage Cabinet & Work Table Gray, 21" Wide x 34" High
Mi Item #11741882
MFR #44084713

Mfr description
44084713 44084713 15-1/2X21X34" 3SHELF S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$363.03/each

Specifications

Dimensions

  • Height
    34 in
  • Width
    21 in

Details

  • Color
    Gray
  • Material
    Steel
  • Number Of Shelves
    3
  • PSC Code
    7110
  • Type
    Combination Storage Cabinet & Work Table
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)