Motion
44084754
30 Inch Wide x 66.2969 Inch High x 30 Inch Deep Computer Cabinet-Front and Rear Access with Locking Doors
Mi Item #11741884
MFR #44084754
Price$1,955.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 Inch Wide x 66.2969 Inch High x 30 Inch Deep Computer Cabinet-Front and Rear Access with Locking Doors
Mi Item #11741884
MFR #44084754

Mfr description
44084754 44084754 30X30X66.3" COMPUTER C
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,955.33/each

Specifications

Dimensions

  • Depth
    30 in
  • Height
    66-19/64 in
  • Width
    30 in

Details

  • Additional Information
    Fan and Guard Not Included
  • Type
    Computer Cabinet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)