Motion
44084804
200 Lb Capacity, 1 Drawer Mobile Computer Stand 27" Wide x 24" Deep x 49-1/4" High, Steel, Gray
Mi Item #11741885
MFR #44084804
Price$713.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
200 Lb Capacity, 1 Drawer Mobile Computer Stand 27" Wide x 24" Deep x 49-1/4" High, Steel, Gray
Mi Item #11741885
MFR #44084804

Mfr description
44084804 44084804 27X24X50" 200LB MOBILE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$713.75/each

Specifications

Dimensions

  • Depth
    24 in
  • Height
    49-1/4 in
  • Width
    27 in

Details

  • Color
    Gray
  • Load Capacity
    200 lbs
  • Material
    Steel
  • Number Of Drawers
    1
  • PSC Code
    7110
  • Type
    Computer Stand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)